Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180600G

  • Zoro # G8368787


product price: $36.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0050 in to 0.0080 in
Material
C2 Micrograin Carbide
Bore Depth
.600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-180600G
Zoro #
G8368787
UPC #
728709108734
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Bore Depth
.600"
Shank Dia.
1/4 in
Bore Dia.
.180"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
0.6000 in
Groove Width
0.1500"
Split Length
0.175"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.045"
Application
Boring
Projection
0.0450 in
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Offset Point
0.0550 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0550 in
Features
Corner Radius Profile;Split Geometry
Series
BB
Finish - Machining
TiN
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.