Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180600SG

  • Zoro # G7812122


product price: $40.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Depth
.600"
Angle
.045"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-180600SG
Zoro #
G7812122
UPC #
728709108758
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.600"
Bore Dia.
.180"
Shank Dia.
1/4 in
Min. Bore Dia.
0.1800 in
Max. Bore Depth
0.6000 in
Neck Dia.
0.1350"
Split Length
0.175"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.045"
Material
C2 Micrograin Carbide
Finish
TiN Coated
Application
Boring
Projection
0.0450 in
Finish - Machining
TiN
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0550 in
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Boring Bar Type
Boring
Series
BBS
Center to Cutting Tip
0.0550 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.