Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180750S

  • Zoro # G4397827


product price: $30.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.180"
Application
Boring
Angle
.045"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-180750S
Zoro #
G4397827
UPC #
728709108802
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Bore Depth
.750"
Shank Dia.
1/4 in
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.1800 in
Split Length
0.175"
Neck Dia.
0.1350"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.045"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Projection
0.0450 in
Center to Cutting Tip
0.0550 in
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0550 in
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Series
BBS
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.