Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180900

  • Zoro # G7858331


product price: $31.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
1/4 in
Angle
.045"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-180900
Zoro #
G7858331
UPC #
728709108840
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
.180"
Bore Depth
.900"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
0.9000 in
Min. Bore Dia.
0.1800 in
Neck Dia.
0.1350"
Groove Width
0.1500"
Split Length
0.175"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Angle
.045"
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0450 in
Boring Bar Type
Boring
Cutting Application
Boring
Center to Cutting Tip
0.0550 in
Finish - Machining
Bright (Uncoated)
Series
BB
Measurement System
Fractional Inch
Offset Point
0.0550 in
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.