Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180900G

  • Zoro # G8102762


product price: $35.65
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0050 in to 0.0080 in
Angle
.045"
Bore Dia.
.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-180900G
Zoro #
G8102762
UPC #
728709108857
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.180"
Shank Dia.
1/4 in
Bore Depth
.900"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
0.9000 in
Neck Dia.
0.1350"
Groove Width
0.1500"
Split Length
0.175"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.045"
Application
Boring
Finish
TiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0450 in
Series
BB
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0550 in
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0550 in
Finish - Machining
TiN
Measurement System
Fractional Inch
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.