Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2001100

  • Zoro # G7865042


product price: $32.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.050"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2001100
Zoro #
G7865042
UPC #
728709108970
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.200"
Shank Dia.
1/4 in
Radius
0.0050 in to 0.0080 in
Bore Depth
1.100"
Max. Bore Depth
1.1000 in
Min. Bore Dia.
0.2000 in
Split Length
0.175"
Groove Width
0.1500"
Neck Dia.
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.050"
Application
Boring
Cutting Direction
Right Hand
Projection
0.0500 in
Offset Point
0.0750 in
Features
Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Center to Cutting Tip
0.0750 in
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Application
Boring
Series
BB
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.