Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2001300

  • Zoro # G4397854


product price: $32.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.300"
Radius
0.0050 in to 0.0080 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2001300
Zoro #
G4397854
UPC #
728709109090
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.300"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
Bore Dia.
.200"
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1.3000 in
Split Length
0.175"
Neck Dia.
0.1500"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
Uncoated
Angle
.050"
Projection
0.0500 in
Cutting Application
Boring
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Center to Cutting Tip
0.0750 in
Offset Point
0.0750 in
Finish - Machining
Bright (Uncoated)
Series
BB
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.