Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-200600G

  • Zoro # G7990376


product price: $37.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.600"
Angle
.050"
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-200600G
Zoro #
G7990376
UPC #
728709109281
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.600"
Bore Dia.
.200"
Shank Dia.
1/4 in
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
0.6000 in
Groove Width
0.1500"
Split Length
0.175"
Neck Dia.
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.050"
Finish
TiN Coated
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0500 in
Finish - Machining
TiN
Center to Cutting Tip
0.0750 in
Cutting Application
Boring
Offset Point
0.0750 in
Series
BB
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.