Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-200700SG

  • Zoro # G8323971


product price: $34.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Dia.
.200"
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-200700SG
Zoro #
G8323971
UPC #
728709109366
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.200"
Bore Depth
.700"
Shank Dia.
1/4 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
0.7000 in
Neck Dia.
0.1500"
Groove Width
0.1500"
Split Length
0.175"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Material
C2 Micrograin Carbide
Application
Boring
Angle
.050"
Cutting Direction
Right Hand
Projection
0.0500 in
Measurement System
Fractional Inch
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0750 in
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0750 in
Series
BBS
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.