Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-200900S

  • Zoro # G8038493


product price: $30.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Bore Dia.
.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-200900S
Zoro #
G8038493
UPC #
728709109472
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.200"
Shank Dia.
1/4 in
Bore Depth
.900"
Max. Bore Depth
0.9000 in
Min. Bore Dia.
0.2000 in
Groove Width
0.1500"
Split Length
0.175"
Neck Dia.
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Application
Boring
Angle
.050"
Projection
0.0500 in
Series
BBS
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Cutting Application
Boring
Center to Cutting Tip
0.0750 in
Offset Point
0.0750 in
Measurement System
Fractional Inch
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.