Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-200900SG

  • Zoro # G8319245


product price: $33.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.050"
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-200900SG
Zoro #
G8319245
UPC #
728709109489
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Depth
.900"
Bore Dia.
.200"
Max. Bore Depth
0.9000 in
Min. Bore Dia.
0.2000 in
Split Length
0.175"
Neck Dia.
0.1500"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.050"
Application
Boring
Finish
TiN Coated
Material
C2 Micrograin Carbide
Projection
0.0500 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Center to Cutting Tip
0.0750 in
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0750 in
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Cutting Application
Boring
Series
BBS
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.