Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-230400SG

  • Zoro # G8163556


product price: $48.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.400"
Angle
.058"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-230400SG
Zoro #
G8163556
UPC #
728709110027
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.400"
Shank Dia.
5/16 in
Bore Dia.
.230"
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.2300 in
Neck Dia.
0.1730"
Groove Width
0.2000"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Angle
.058"
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Projection
0.0570 in
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Series
BBS
Shank Type - Machining
Straight with Three Flats
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.0740 in
Finish - Machining
TiN
Features
Sharp Corner Profile;Split Geometry
Offset Point
0.0740 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.