Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-230500G

  • Zoro # G4400541


product price: $50.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
5/16 in
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-230500G
Zoro #
G4400541
UPC #
728709110065
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Depth
.500"
Bore Dia.
.230"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1/2 in
Split Length
0.220"
Groove Width
0.2000"
Neck Dia.
0.1730"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Finish
TiN Coated
Cutting Direction
Right Hand
Angle
.058"
Projection
0.0570 in
Center to Cutting Tip
0.0740 in
Features
Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Offset Point
0.0740 in
Series
BB
Finish - Machining
TiN
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0740 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.