Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901000G

  • Zoro # G8217657


product price: $48.65
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.290"
Material
C2 Micrograin Carbide
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2901000G
Zoro #
G8217657
UPC #
728709110362
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Radius
0.0050 in to 0.0080 in
Bore Depth
1.000"
Shank Dia.
5/16 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.2900 in
Split Length
0.220"
Groove Width
0.2000"
Neck Dia.
7/32"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.073"
Finish
TiN Coated
Cutting Direction
Right Hand
Application
Boring
Projection
0.0720 in
Measurement System
Fractional Inch
Center to Cutting Tip
0.1340 in
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Series
BB
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Offset Point
0.1340 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.