Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901100SG

  • Zoro # G8235166


product price: $48.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Material
C2 Micrograin Carbide
Angle
.073"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2901100SG
Zoro #
G8235166
UPC #
728709110447
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
.290"
Bore Depth
1.100"
Min. Bore Dia.
0.2900 in
Max. Bore Depth
1.1000 in
Neck Dia.
7/32"
Split Length
0.220"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Material
C2 Micrograin Carbide
Angle
.073"
Application
Boring
Cutting Direction
Right Hand
Projection
0.0720 in
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Finish - Machining
TiN
Offset Point
0.1340 in
Cutting Application
Boring
Series
BBS
Center to Cutting Tip
0.1340 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.