Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901350

  • Zoro # G8173182


product price: $45.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.350"
Application
Boring
Angle
.073"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2901350
Zoro #
G8173182
UPC #
728709110539
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.350"
Shank Dia.
5/16 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.290"
Min. Bore Dia.
0.2900 in
Max. Bore Depth
1.3500 in
Groove Width
0.2000"
Split Length
0.220"
Neck Dia.
7/32"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
Uncoated
Angle
.073"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0720 in
Finish - Machining
Bright (Uncoated)
Offset Point
0.1340 in
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Series
BB
Center to Cutting Tip
0.1340 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.