Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901350G

  • Zoro # G8462876


product price: $50.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.290"
Cutting Direction
Right Hand
Bore Depth
1.350"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2901350G
Zoro #
G8462876
UPC #
728709110546
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Bore Depth
1.350"
Radius
0.0050 in to 0.0080 in
Shank Dia.
5/16 in
Max. Bore Depth
1.3500 in
Min. Bore Dia.
0.2900 in
Neck Dia.
7/32"
Split Length
0.220"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Angle
.073"
Projection
0.0720 in
Offset Point
0.1340 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Boring Bar Type
Boring
Measurement System
Fractional Inch
Center to Cutting Tip
0.1340 in
Series
BB
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.