Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-2901750S

  • Zoro # G8205425


product price: $42.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.290"
Cutting Direction
Right Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2901750S
Zoro #
G8205425
UPC #
728709110737
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Shank Dia.
5/16 in
Bore Depth
1.750"
Min. Bore Dia.
0.2900 in
Max. Bore Depth
1-3/4 in
Groove Width
0.2000"
Split Length
0.220"
Neck Dia.
7/32"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Angle
.073"
Finish
Uncoated
Projection
0.0720 in
Boring Bar Type
Boring
Series
BBS
Measurement System
Fractional Inch
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.1340 in
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.1340 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.