Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-290500G

  • Zoro # G7947177


product price: $50.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Dia.
.290"
Angle
.073"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-290500G
Zoro #
G7947177
UPC #
728709110782
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Radius
0.0050 in to 0.0080 in
Bore Depth
.500"
Shank Dia.
5/16 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.2900 in
Split Length
0.220"
Neck Dia.
7/32"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.073"
Finish
TiN Coated
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0720 in
Offset Point
0.1340 in
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Series
BB
Boring Bar Type
Boring
Center to Cutting Tip
0.1340 in
Cutting Application
Boring
Finish - Machining
TiN
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.