Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-290500S

  • Zoro # G8150414


product price: $39.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.290"
Bore Depth
.500"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-290500S
Zoro #
G8150414
UPC #
728709110799
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Bore Depth
.500"
Shank Dia.
5/16 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.2900 in
Neck Dia.
7/32"
Groove Width
0.2000"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Angle
.073"
Projection
0.0720 in
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Series
BBS
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Center to Cutting Tip
0.1340 in
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Measurement System
Fractional Inch
Offset Point
0.1340 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.