Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-290600SG

  • Zoro # G8244871


product price: $48.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Depth
.600"
Bore Dia.
.290"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-290600SG
Zoro #
G8244871
UPC #
728709110867
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.600"
Bore Dia.
.290"
Shank Dia.
5/16 in
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.2900 in
Split Length
0.220"
Groove Width
0.2000"
Neck Dia.
7/32"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
Boring
Finish
TiN Coated
Angle
.073"
Projection
0.0720 in
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.1340 in
Offset Point
0.1340 in
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Series
BBS
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.