Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-290900S

  • Zoro # G8188074


product price: $39.35
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Bore Depth
.900"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-290900S
Zoro #
G8188074
UPC #
728709110973
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Depth
.900"
Bore Dia.
.290"
Min. Bore Dia.
0.2900 in
Max. Bore Depth
0.9000 in
Split Length
0.220"
Neck Dia.
7/32"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.073"
Application
Boring
Projection
0.0720 in
Center to Cutting Tip
0.1340 in
Cutting Application
Boring
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Series
BBS
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Offset Point
0.1340 in
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.