Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201250G

  • Zoro # G7999442


product price: $64.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.250"
Shank Dia.
3/8 in
Bore Dia.
.320"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-3201250G
Zoro #
G7999442
UPC #
728709111154
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.250"
Shank Dia.
3/8 in
Bore Dia.
.320"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.3200 in
Split Length
0.245"
Neck Dia.
0.2400"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Angle
.080"
Material
C2 Micrograin Carbide
Finish
TiN Coated
Projection
0.0800 in
Center to Cutting Tip
0.1330 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Cutting Application
Boring
Series
BB
Offset Point
0.1330 in
Features
Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.