Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201500SG

  • Zoro # G8410236


product price: $61.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.080"
Bore Depth
1.500"
Bore Dia.
.320"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3201500SG
Zoro #
G8410236
UPC #
728709111239
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.500"
Bore Dia.
.320"
Shank Dia.
3/8 in
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.3200 in
Groove Width
0.2000"
Neck Dia.
0.2400"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.080"
Finish
TiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0800 in
Offset Point
0.1330 in
Features
Sharp Corner Profile;Split Geometry
Series
BBS
Finish - Machining
TiN
Boring Bar Type
Boring
Measurement System
Fractional Inch
Center to Cutting Tip
0.1330 in
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.