Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3201800G

  • Zoro # G8260953


product price: $69.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Depth
1.800"
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-3201800G
Zoro #
G8260953
UPC #
728709111338
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.800"
Shank Dia.
3/8 in
Bore Dia.
.320"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
1.8000 in
Min. Bore Dia.
0.3200 in
Groove Width
0.2000"
Split Length
0.245"
Neck Dia.
0.2400"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.080"
Cutting Direction
Right Hand
Finish
TiN Coated
Projection
0.0800 in
Boring Bar Type
Boring
Center to Cutting Tip
0.1330 in
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Offset Point
0.1330 in
Series
BB
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.