Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-320500S

  • Zoro # G8115335


product price: $56.35
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.320"
Bore Depth
.500"
Angle
.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-320500S
Zoro #
G8115335
UPC #
728709111581
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.320"
Bore Depth
.500"
Shank Dia.
3/8 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.3200 in
Split Length
0.245"
Neck Dia.
0.2400"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.080"
Application
Boring
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0800 in
Series
BBS
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Offset Point
0.1330 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Boring Bar Type
Boring
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.1330 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.