Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-320600SG

  • Zoro # G8349485


product price: $61.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.600"
Cutting Direction
Right Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-320600SG
Zoro #
G8349485
UPC #
728709111659
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.600"
Shank Dia.
3/8 in
Bore Dia.
.320"
Min. Bore Dia.
0.3200 in
Max. Bore Depth
0.6000 in
Split Length
0.245"
Groove Width
0.2000"
Neck Dia.
0.2400"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Cutting Direction
Right Hand
Application
Boring
Angle
.080"
Material
C2 Micrograin Carbide
Projection
0.0800 in
Features
Sharp Corner Profile;Split Geometry
Offset Point
0.1330 in
Measurement System
Fractional Inch
Series
BBS
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Cutting Application
Boring
Center to Cutting Tip
0.1330 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.