Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3601150S

  • Zoro # G8027932


product price: $57.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.100"
Cutting Direction
Right Hand
Angle
.090"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-3601150S
Zoro #
G8027932
UPC #
728709111888
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.100"
Shank Dia.
3/8 in
Bore Dia.
.360"
Max. Bore Depth
1.1000 in
Min. Bore Dia.
0.3600 in
Groove Width
0.2000"
Split Length
0.245"
Neck Dia.
0.2700"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.090"
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0900 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Center to Cutting Tip
0.1730 in
Series
BBS
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Offset Point
0.1730 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.