Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3601600G

  • Zoro # G8435506


product price: $61.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Shank Dia.
3/8 in
Bore Depth
1.600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3601600G
Zoro #
G8435506
UPC #
728709112052
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Depth
1.600"
Bore Dia.
.360"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1.6000 in
Groove Width
0.2000"
Neck Dia.
0.2700"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
TiN Coated
Cutting Direction
Right Hand
Angle
.090"
Material
C2 Micrograin Carbide
Projection
0.0900 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Boring Bar Type
Boring
Center to Cutting Tip
0.1730 in
Features
Corner Radius Profile;Split Geometry
Series
BB
Offset Point
0.1730 in
Finish - Machining
TiN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.