Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-3601600S

  • Zoro # G8241116


product price: $54.25
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.600"
Application
Boring
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3601600S
Zoro #
G8241116
UPC #
728709112069
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.600"
Bore Dia.
.360"
Shank Dia.
3/8 in
Max. Bore Depth
1.6000 in
Min. Bore Dia.
0.3600 in
Groove Width
0.2000"
Neck Dia.
0.2700"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.090"
Projection
0.0900 in
Side Cutting Edge Angle
6 Degrees
Offset Point
0.1730 in
Boring Bar Type
Boring
Series
BBS
Shank Type - Machining
Straight with Three Flats
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.1730 in
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.