Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-360500S

  • Zoro # G8051723


product price: $56.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Bore Dia.
.360"
Angle
.090"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-360500S
Zoro #
G8051723
UPC #
728709112366
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.360"
Bore Depth
.500"
Shank Dia.
3/8 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.3600 in
Groove Width
0.2000"
Split Length
0.245"
Neck Dia.
0.2700"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.090"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Projection
0.0900 in
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Series
BBS
Finish - Machining
Bright (Uncoated)
Offset Point
0.1730 in
Center to Cutting Tip
0.1730 in
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.