Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-360500SG

  • Zoro # G7863195


product price: $62.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
3/8 in
Bore Depth
.500"
Bore Dia.
.360"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-360500SG
Zoro #
G7863195
UPC #
728709112373
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Depth
.500"
Bore Dia.
.360"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1/2 in
Groove Width
0.2000"
Neck Dia.
0.2700"
Split Length
0.245"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
TiN Coated
Application
Boring
Angle
.090"
Cutting Direction
Right Hand
Projection
0.0900 in
Measurement System
Fractional Inch
Series
BBS
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Center to Cutting Tip
0.1730 in
Offset Point
0.1730 in
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.