Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-360750SG

  • Zoro # G8409247


product price: $65.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Bore Dia.
.360"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-360750SG
Zoro #
G8409247
UPC #
728709112496
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.360"
Bore Depth
.750"
Shank Dia.
3/8 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
3/4 in
Neck Dia.
0.2700"
Split Length
0.245"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
TiN Coated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.090"
Projection
0.0900 in
Offset Point
0.1730 in
Features
Sharp Corner Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBS
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Center to Cutting Tip
0.1730 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.