Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-180600

  • Zoro # G8400971


product price: $32.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Bore Dia.
.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-180600
Zoro #
G8400971
UPC #
728709114377
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Bore Depth
.600"
Shank Dia.
1/4 in
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.1800 in
Split Length
0.175"
Groove Width
0.1500"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.045"
Cutting Direction
Left Hand
Finish
Uncoated
Projection
0.0450 in
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0550 in
Features
Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Series
BBL
Center to Cutting Tip
0.0550 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.