Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-200400G

  • Zoro # G7906577


product price: $34.95
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-200400G
Zoro #
G7906577
UPC #
728709114568
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
Bore Depth
.400"
Bore Dia.
.200"
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.2000 in
Neck Dia.
0.1500"
Split Length
0.175"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.050"
Cutting Direction
Left Hand
Finish
TiN Coated
Projection
0.0500 in
Boring Bar Type
Boring
Finish - Machining
TiN
Features
Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Center to Cutting Tip
0.0750 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Offset Point
0.0750 in
Series
BBL
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.