Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-200600

  • Zoro # G8150256


product price: $32.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.600"
Cutting Direction
Left Hand
Angle
.050"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-200600
Zoro #
G8150256
UPC #
728709114612
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.600"
Bore Dia.
.200"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.2000 in
Neck Dia.
0.1500"
Split Length
0.175"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Left Hand
Angle
.050"
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0500 in
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0750 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Boring Bar Type
Boring
Offset Point
0.0750 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Series
BBL
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.