Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-200700

  • Zoro # G7937291


product price: $32.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Bore Dia.
.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-200700
Zoro #
G7937291
UPC #
728709114643
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.200"
Shank Dia.
1/4 in
Bore Depth
.700"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
0.7000 in
Neck Dia.
0.1500"
Split Length
0.175"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Angle
.050"
Projection
0.0500 in
Cutting Application
Boring
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Offset Point
0.0750 in
Boring Bar Type
Boring
Center to Cutting Tip
0.0750 in
Series
BBL
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.