Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-230700

  • Zoro # G7872261


product price: $43.65
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Depth
.700"
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-230700
Zoro #
G7872261
UPC #
728709114889
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.700"
Bore Dia.
.230"
Shank Dia.
5/16 in
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
0.7000 in
Neck Dia.
0.1730"
Split Length
0.220"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Left Hand
Angle
.058"
Finish
Uncoated
Projection
0.0570 in
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0740 in
Cutting Application
Boring
Offset Point
0.0740 in
Finish - Machining
Bright (Uncoated)
Series
BBL
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0740 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.