Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-230800

  • Zoro # G7872654


product price: $44.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Radius
0.0050 in to 0.0080 in
Bore Dia.
.230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-230800
Zoro #
G7872654
UPC #
728709114919
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.230"
Bore Depth
.800"
Shank Dia.
5/16 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
0.8000 in
Groove Width
0.2000"
Split Length
0.220"
Neck Dia.
0.1730"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Left Hand
Finish
Uncoated
Angle
.058"
Projection
0.0570 in
Offset Point
0.0740 in
Boring Bar Type
Boring
Center to Cutting Tip
0.0740 in
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Series
BBL
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0740 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.