Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-290600

  • Zoro # G8019934


product price: $43.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Radius
0.0050 in to 0.0080 in
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-290600
Zoro #
G8019934
UPC #
728709115121
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Shank Dia.
5/16 in
Bore Dia.
.290"
Bore Depth
.600"
Min. Bore Dia.
0.2900 in
Max. Bore Depth
0.6000 in
Neck Dia.
7/32"
Groove Width
0.2000"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Angle
.073"
Cutting Direction
Left Hand
Projection
0.0720 in
Offset Point
0.1340 in
Finish - Machining
Bright (Uncoated)
Series
BBL
Center to Cutting Tip
0.1340 in
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.