Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-320600

  • Zoro # G8040505


product price: $59.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Radius
0.0050 in to 0.0080 in
Angle
.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-320600
Zoro #
G8040505
UPC #
728709115305
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.320"
Bore Depth
.600"
Shank Dia.
3/8 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
0.6000 in
Neck Dia.
0.2400"
Split Length
0.245"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.080"
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0800 in
Offset Point
0.1330 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.1330 in
Features
Corner Radius Profile;Split Geometry
Series
BBL
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.