Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-320750

  • Zoro # G8268303


product price: $58.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Bore Depth
.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-320750
Zoro #
G8268303
UPC #
728709115336
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.750"
Bore Dia.
.320"
Radius
0.0050 in to 0.0080 in
Shank Dia.
3/8 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
3/4 in
Groove Width
0.2000"
Split Length
0.245"
Neck Dia.
0.2400"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Angle
.080"
Cutting Direction
Left Hand
Projection
0.0800 in
Series
BBL
Shank Type - Machining
Straight with Three Flats
Offset Point
0.1330 in
Center to Cutting Tip
0.1330 in
Features
Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.