Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BBL-360750

  • Zoro # G7892491


product price: $58.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
.750"
Shank Dia.
3/8 in
Angle
.090"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-360750
Zoro #
G7892491
UPC #
728709115480
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.750"
Shank Dia.
3/8 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.360"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
3/4 in
Neck Dia.
0.2700"
Groove Width
0.2000"
Split Length
0.245"

Description

Boring Bar, Boring, Bright (Uncoated), 0.1730 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.