Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # HBB-2101000

  • Zoro # G4404976


product price: $33.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Bore Dia.
.210"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-2101000
Zoro #
G4404976
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.210"
Bore Depth
1"
Shank Dia.
1/4 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.2100 in
Neck Dia.
0.1850"
Split Length
0.420"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0125"
For Use With
Jig Bore Machines
Features
Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Measurement System
Fractional Inch
Cutting Application
Boring
Center to Cutting Tip
0.1180 in
Finish - Machining
Bright (Uncoated)
Offset Point
0.1180 in
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Helical Back Rake
Shank Type - Machining
Straight with Three Flats
Series
HBB
Material - Machining
Carbide

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.1180 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.