Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBM-2001250

  • Zoro # G7954922


product price: $37.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.25"
Material
C2 Micrograin Carbide
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-2001250
Zoro #
G7954922
UPC #
728709154410
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.25"
Shank Dia.
1/4 in
Bore Dia.
.200"
Radius
0.0080 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1-1/4 in
Neck Dia.
0.1840"
Groove Width
0.1840"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
For Mills
Projection
1/32"
Side Cutting Edge Angle
10 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0950 in
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Offset Point
0.0950 in
Overhang
1.3530 in
Series
QBM
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Measurement System
Fractional Inch
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0950 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.