Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBM-2301250

  • Zoro # G8109053


product price: $36.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-2301250
Zoro #
G8109053
UPC #
728709154472
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.25"
Bore Dia.
.230"
Radius
0.0080 in
Shank Dia.
1/4 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.2300 in
Groove Width
0.1940"
Neck Dia.
0.2100"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Mills
Finish
Uncoated
Projection
0.0330"
Overhang
1.3530 in
Series
QBM
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Side Cutting Edge Angle
10 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Center to Cutting Tip
0.1100 in
Cutting Application
Boring
Offset Point
0.1100 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.