Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBM-2301250X

  • Zoro # G8142732


product price: $44.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Depth
1.25"
Application
For Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-2301250X
Zoro #
G8142732
UPC #
728709154489
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.25"
Bore Dia.
.230"
Shank Dia.
1/4 in
Radius
0.0080 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.2300 in
Groove Width
0.1940"
Corner Radius
0.008"
Neck Dia.
0.2100"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Application
For Mills
Cutting Direction
Right Hand
Projection
0.0330"
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Series
QBM
Offset Point
0.1100 in
Center to Cutting Tip
0.1100 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
10 Degrees
Cutting Application
Boring
Overhang
1.3530 in
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.1100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.