Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-1801250

  • Zoro # G8172367


product price: $42.65
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.180"
Angle
.030"
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-1801250
Zoro #
G8172367
UPC #
728709155172
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Shank Dia.
1/4 in
Bore Depth
1.25"
Radius
0.0060 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.1800 in
Neck Dia.
0.1500"
Groove Width
0.0870"
Split Length
0.160"
Corner Radius
0.006"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.030"
Cutting Direction
Right Hand
Application
For Boring Top Rake
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
0.0300 in
Offset Point
0.0550 in
Side Cutting Edge Angle
20 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBT
Cutting Application
Boring, Finishing
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Boring Bar Type
Top Rake Chipbreaker
Finish - Machining
Bright (Uncoated)
Overhang
1.3530 in
Measurement System
Fractional Inch
Center to Cutting Tip
0.0550 in
Offset
0.075"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.