Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-1801250X

  • Zoro # G7892507


product price: $48.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Material
C2 Micrograin Carbide
Angle
.030"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-1801250X
Zoro #
G7892507
UPC #
728709155189
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
.180"
Radius
0.0060 in
Bore Depth
1.25"
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.1800 in
Corner Radius
0.006"
Neck Dia.
0.1500"
Split Length
0.160"
Groove Width
0.0870"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.030"
Finish
AlTiN Coated
Cutting Direction
Right Hand
Application
For Boring Top Rake
Projection
0.0300 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0550 in
Cutting Application
Boring, Finishing
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Overhang
1.3530 in
Boring Bar Type
Top Rake Chipbreaker
Center to Cutting Tip
0.0550 in
Series
QBT
Side Cutting Edge Angle
20 Degrees
Finish - Machining
AlTiN
Offset
0.075"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.