Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-2001000X

  • Zoro # G8240617


product price: $45.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0060 in
Angle
.030"
Bore Dia.
.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-2001000X
Zoro #
G8240617
UPC #
728709155264
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0060 in
Bore Dia.
.200"
Shank Dia.
1/4 in
Bore Depth
1.00"
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1 in
Corner Radius
0.006"
Split Length
0.160"
Neck Dia.
0.1700"
Groove Width
0.0870"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.030"
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
For Boring Top Rake
Projection
0.0300 in
Side Cutting Edge Angle
20 Degrees
Finish - Machining
AlTiN
Offset Point
0.0750 in
Cutting Application
Boring, Finishing
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Boring Bar Type
Top Rake Chipbreaker
Overhang
1.3530 in
Series
QBT
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0750 in
Measurement System
Fractional Inch
Offset
0.085"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.